18 x 16-14 x 16 in. Knocked Down Reducer Box
18 x 16-14 x 16 in. Knocked Down Reducer Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Duct Size:
- 18 in x 16 in - 14 in x 16 in
- Length:
- 18 in
- Material:
- Fiberglass
- Width:
- 16 in