18 x 18 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B181810

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 10 in

Length: 18 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Weight: 1.49

Width: 18 in