18 x 18 x 12 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

18 x 18 x 12 in. XH WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

18 x 18 x 12 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXT181812
  • Item #436606
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
12 in
Fitting Sizes:
18 in x 18 in x 12 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Extra Heavy
UL Listed:
No