18 x 18 x 12 x 12 in. Flanged 125# Reducing Ductile Iron C110 Full Body Cross
18 x 18 x 12 x 12 in. Flanged 125# Reducing Ductile Iron C110 Full Body Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-600, AWWA C-651, AWWA C-104, AWWA A-21.4
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 12 in
- Fitting Size 4:
- 12 in
- Fitting Sizes:
- 18 in x 18 in x 12 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 350
- Pressure Class:
- 125#
- UL Listed:
- Yes