18 x 18 x 14 in. Flanged 125# Reducing Ductile Iron C110 Full Body Tee

Part #FT1814  |  Item #1784461  |  Manufacturer Part #355021

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: Yes

Faucet Connection Size: 1/2 in

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 14 in

Fitting Sizes: 18 in x 14 in

Fitting Type: Reducing

High Pressure: 250

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Global

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes