18 x 18 x 16 in. Flanged Ductile Iron C110 Full Body Reducing Tee
18 x 18 x 16 in. Flanged Ductile Iron C110 Full Body Reducing Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-104
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 16 in
- Fitting Sizes:
- 18 in x 18 in x 16 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- No