18 x 18 x 16 in. Mechanical Joint Ductile Iron C110 Full Body Wye with Accessories

You last purchased this on
 

18 x 18 x 16 in. Mechanical Joint Ductile Iron C110 Full Body Wye with Accessories

This product requires certification to purchase.
You last purchased this on
 

18 x 18 x 16 in. Mechanical Joint Ductile Iron C110 Full Body Wye with Accessories

  • Fast #
  • Part #FBY1816
  • Item #1784601
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4
ASTM:
ASTM A-536
AWWA:
AWWA C-110, AWWA A-21.10, AWWA B16.1C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
16 in
Fitting Sizes:
18 in x 18 in x 16 in
Fitting Type:
Reducing
Material:
Ductile Iron, Brass
NSF Certified:
No
UL Listed:
Yes