18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee

You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee

  • Fast #
  • Part #MUL043114
  • Item #1431531
  • Manufacturer Part #043114
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Fabricated
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
6 in
Fitting Sizes:
18 in x 18 in x 6 in
Fitting Type:
Sewer Tee
Height:
25-9/16 in
IAPMO Listed -:
Yes
Length:
41 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Tee
Schedule Class:
SDR 35
Width:
21-1/16 in