18 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

Part #TAPBF18K  |  Item #1680984  |  Manufacturer Part #460008

Tap Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Application: Water

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fits Pipe Size: 18 in

Fitting Size 1: 18 in

Fitting Sizes: 18 in

Fitting Type: Flange

Flange Type: Blind

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

Origin: Global

Pressure Class: 125#

Tap Size: 2 in

Thickness: 1.56 in