1/8 x 2 in. Threaded Galvanized Extra Heavy Seamless Nipple

Part #GXSNAK  |  Manufacturer Part #15160104

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: [Seamless, Straight]

Length: 2 in

Material: Carbon Steel

Schedule Class: Extra Heavy