18 x 21-7/8 x 20 in. Air Handler Support Box

Part #SHMFB18217820  |  Manufacturer Part #CA50211820A

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace box
  • Top opening with ledge for tight furnace fit
  • Galvanized steel with Pittsburgh locking seam

Documents

Specifications

Depth: 21-7/8 in

Duct Shape: Rectangular

Gauge: 24

Height: 20 in

Length: 21-7/8 in

Material: Galvanized Steel

Width: 18 in