1/8 in. x 21 ft. Plain End Schedule 40 Black Carbon Steel Pipe
1/8 in. x 21 ft. Plain End Schedule 40 Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/8 in
- Schedule Class:
- 40