18 x 30 in. Drain Pan

Part #G1830PAN  |  Manufacturer Part #18X30PAN

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 18 in

Length: 30 in

Material: Metal

Width: 30 in