18 x 3/4 in. Towel Bar in Polished Stainless Steel
18 x 3/4 in. Towel Bar in Polished Stainless Steel
Frequently Purchased Together
Product Details
- Easy to replace bar only
- Size: 3/4" x 24"
- Color finish: Stainless Steel
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 18 in
- Width:
- 3/4 in