1/8 x 4-1/2 in. Threaded Black Steel Nipple

Part #IBNAR  |  Item #406203  |  Manufacturer Part #ZNB00412

$ 5.08 EACH
(Pricing is for 4-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Length: 4-1/2 in

Material: Carbon Steel

Origin: Global

Type: IBNAR