18 X 4 Galvanized Round SPRL DUCT Coupling 22 Gauge

Part #E431822  |  Manufacturer Part #431822

Type:

E431822
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Gauge: 22

Height: 4-1/4 in

Material: Galvanized Steel

Type: E431822