18 x 4 in. Hub x Spigot Service Cast Iron Long 1/4 Degree Bend

Part #SVL9P18  |  Manufacturer Part #SV 00025 2000

$ 87.46 EACH
(Pricing is for 18 in)

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

End Connection 1: Hub

End Connection 2: Spigot

End Connections: Hub x Spigot

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 18 in

Material: Cast Iron

Material Type: SV 25

Schedule Class: SV