1/8 x 4 in. MNPT Global Brass Nipple

Part #GBRNAP  |  Item #9855  |  Manufacturer Part #2102-400

$ 3.47 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM B-43, ASTM B-687]

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4 in

Material: Red Brass

Origin: Global

Pressure Class: 125#

Schedule Class: 40

Type: GBRNAP