1/8 x 4 in. Threaded Extra Heavy Black Carbon Steel Nipple

Part #IBXNAP  |  Manufacturer Part #NXB004

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy

Type: IBXNAP