1/8 x 8 in. Threaded Galvanized Steel Nipple

Part #IGNAX  |  Manufacturer Part #ZNG008

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Length: 8 in

Material: Carbon Steel

Origin: Global