1800 Series 1-1/2 in. NPT Gas Regulator Valve

Part #A1803J  |  Item #1264468

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: 1800 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Maximum Pressure: 150 psi

UL Listed: No

Valve Size: 1-1/2 in

Valve Type: Gas Regulator Valve