1800 Series 1/2 in. 250 psi Steam Trap

Part #A1811F250D  |  Manufacturer Part #C5323-5

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With the in-line 1800N Series' inverted bucket, copper oxide plugging problems can be eliminated
  • Horizontal installation
  • Sealed, tamperproof package
  • Compact, lightweight trap
  • Withstands freeze-ups without mechanical failure
  • Corrosion resistance
  • Volts/phase/max. amps: 240/1/25
  • Wire size 90 deg. C copper AWG: 8
  • Line fuse: 35
  • UL and CUL Listed

Documents

Specifications

ASTM Specifications: ASTM A-240

Collection: 1800 Series

End Connection 1: NPT, Sweat

End Connections: NPT;Sweat

Maximum Pressure: 250 psi

Type: RVPURUS24DW

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in