1800 Series 2 in. NPT Gas Regulator Valve
Part #A1803K | Item #1264405
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Collection: 1800 Series
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Maximum Pressure: 150 psi
UL Listed: No
Valve Size: 2 in
Valve Type: Gas Regulator Valve