3/4 in. 400 psi Steam Trap
1800 Series 3/4 in. 400 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Horizontal installation
- Sealed, tamperproof package
- With the in-line 1800N Series' inverted bucket, copper oxide plugging problems can be eliminated
- Wire size 90° C copper AWG: 8
- Corrosion resistance
- Volts/phase/max. amps: 240/1/25
- Withstands freeze-ups without mechanical failure
- Compact, lightweight trap
- UL and CUL Listed
- Line fuse: 35
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 1800 Series
- Diameter - Outside:
- 2-11/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-9/16 in
- Installation Type:
- Horizontal
- Length:
- 4-5/16 in
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 250#
- Recommended Valve Application:
- Drip Irrigation, Heating System, Tracer Wire
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 3/4 in
- Weight:
- 2.375 lb