18 TPI 44-7/8 x 1/2 in. Band Saw Blade
18 TPI 44-7/8 x 1/2 in. Band Saw Blade
Frequently Purchased Together
Product Details
- Precision formed teeth for fast, clean cuts
- Alloy backing steel for extended blade life
- High speed steel teeth for maximum durability
Specifications
- Application:
- Copper, Iron
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Length:
- 14-7/25 in
- Material:
- Bi-metal
- Teeth Per Inch:
- 18
- Thickness:
- 0.02 in