18X12X48 DB PLENUM R8

Part #DBPR8121848  |  Manufacturer Part #DBP12X18R8

Type:

SHMDBP181248R8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 48 in

Length: 12 in

R value: R8

Type: SHMDBP181248R8

Width: 18 in