18X24 L/OUT/TAGOUT POSTER

Part #APST601  |  Manufacturer Part #PST601

Type:

APST601
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed specifically for tough industrial-type environments
  • Constructed of durable, laminated, flexible plastic
  • Posters are easy to clean, and they retain their colors for years
  • Post on walls in key locations to provide a daily visual reminder
  • Help convey your commitment to safety as a priority in your facility
  • Posters complement banners, scoreboards, and otheridentification products that reinforce your safety message

Specifications

Color Finish: [White, Black, Red]

Height: 18 in

Material: Plastic

Material Type: Polycarbonate

Type: APST601

Width: 24 in