19-1/2 ft. x 36 in. Flanged Epoxy Lined Ductile Iron Pipe

Part #DFFPEL36196  |  Manufacturer Part #DFFPEL36196

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 19-1/2 ft

Material: Ductile Iron

Pipe Lining: Epoxy

Pipe Tubing Size: 36 in