19-1/2 in x 20 in 14 in Duct Square-To-Round

Part #SHMSQR19122014  |  Manufacturer Part #RB55192014A

Duct Size:

19-1/2 in x 20 in 14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 14 in

Duct Shape: Rectangular

Duct Size: 19-1/2 in x 20 in 14 in

Length: 19 in

Material: Galvanized Steel

UL Listed: No

Width: 20 in