19-1/4 in. 26 ga Plenum with Cap

Part #SHMPLCF26191936  |  Manufacturer Part #5521.192192360-26

Length:

19-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Square

Gauge: 26

Height: 36 in

Length: 19-1/4 in

Material: Galvanized Steel

Width: 19-1/4 in