19 ft. Schedule 40 Bell End PVC Pressure Pipe

IP40BEP19EA

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Bell End
Length
19 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday