19 ft. SDR 41 PVC Pressure Pipe

ISDR41P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Length
19 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3 in
Schedule Class
SDR 41

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday