2 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

You last purchased this on
 
Trinidad Concrete Products

2 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trinidad Concrete Products

2 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #IP40BEPK19EA
  • Item #1811938
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM D-1785, ASTM D-2665
Application:
Water Systems, Commercial, Domestic, Drainage, Industrial, Vent, Waste
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fire Suppression System Rated:
No
Length:
19 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
2 in
Schedule Class:
40