1HP 230V 1PH CI MANU EFF PUMP SCAVENGER
1HP 230V 1PH CI MANU EFF PUMP SCAVENGER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to withstand the rigors of everyday use
- Scavenger series effluent pumps will give you years of dependable service
- Handles 3/4" solids
- Cast Iron Case and Volute
Specifications
- AMP:
- 13
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 150 gpm
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Chemical Transfer
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- A08736253
- Volts:
- 230V