1HP 3PH 230V MANU SEW PUMP SCAVENGER

You last purchased this on
 

1HP 3PH 230V MANU SEW PUMP SCAVENGER

This product requires certification to purchase.
You last purchased this on
 

1HP 3PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736503
  • Item #4931373
  • Manufacturer Part #08736503
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built to withstand the rigors of everyday use
  • Scavenger series sewage pumps will give you years of dependable service
  • Handles 2" solids
  • Cast iron case and volute
  • Discharge 2" FNPT
  • Requires Certification

Specifications

AMP:
5.5, 5
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
270 gpm
Horsepower:
1 hp
Impeller:
Cast Iron
Maximum Temperature:
104
Power Source:
AC
Pump Application -:
Chemical Transfer
Pump Body Material:
PVDF
Pump Phase:
3
Type:
A08736503
Volts:
208/230V