2-1/2 - 1-1/4 x 1 in. 3000# 304L Threadolet Stainless Steel

You last purchased this on
 

2-1/2 - 1-1/4 x 1 in. 3000# 304L Threadolet Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

2-1/2 - 1-1/4 x 1 in. 3000# 304L Threadolet Stainless Steel

  • Fast #
  • Part #TOLS4LLHG
  • Item #1313583
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
2-1/2 in - 1-1/4 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
3000#