2-1/2 - 1-1/4 x 1 in. 3000# Forged Steel Threadolet

TOLLHG

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2-1/2 in - 1-1/4 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
1
Pressure Class
3000#

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday