2-1/2 - 3 in. Cover Valve Repair Kit

Part #WRK909CLM  |  Manufacturer Part #0887740

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 909 Reduced Pressure Zone Assembly, Backflow Preventing Valve

Depth: 6-19/100 in

Height: 8-63/100 in

Product Type: Cover Kit

Type: Cover Kit

Valve Size: [2-1/2 in, 3 in]

Weight: 7.25

Width: 5-69/100 in