2-1/2 in. Male x MNPT A356-T6 Aluminum Adapter

You last purchased this on
 
FNW®

2-1/2 in. Male x MNPT A356-T6 Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/2 in. Male x MNPT A356-T6 Aluminum Adapter

  • Fast #
  • Part #FNWCGFALL
  • Item #7241728
  • Manufacturer Part #FNWCGFALL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting
  • A-A-59326D compatible
  • Requires Certification

Specifications

Brand Model Compatibility:
A-A-59326D Coupling Halves
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cam and Groove, Straight
Length:
4-13/100 in
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
150 psi
WaterSense Labeled:
No