2-1/2 and 3 in. Rubber Parts Valve Repair Kit

Part #WLFRK909RPDARVLM  |  Item #4631654  |  Manufacturer Part #0794111

$ 194.40 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Fits 2 1/2 and 3 inch lead free reduced pressure zone assembly

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: 909RPDA Series Reduced Pressure Detector Assemblies

Depth: 5 in

Height: 5-63/100 in

Material: Rubber

Product Type: Rubber Parts Kit

Type: Relief Valve Rubber Parts Kit

Valve Size: [2-1/2 in, 3 in]

Weight: 1.2

Width: 3-3/50 in