2-1/2 in. Ductile Iron Flanged Swing Check Valve

You last purchased this on
 
GA Industries

Figure 200-D 2-1/2 in. Ductile Iron Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GA Industries

Figure 200-D 2-1/2 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V200L
  • Item #5093700
  • Manufacturer Part #200 2-1/2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maintenance free design
  • Bubble tight sealing
  • Full flow design
  • Flexible disc successfully passed 1 million cycle test
  • Water or sewage service
  • 250 psi rated epoxy coated ductile iron body and cover
  • One-piece nitrile covered DI/Steel disc closes smoothly without slamming to eliminate water hammer
  • Horizontal or Vertical Installation
  • Stainless steel cover fasteners standard
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASME:
ASME B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-508
Clean Bagged:
No
Coating:
Epoxy
Collection:
Figure 200-D
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psi
Pump Application -:
Hydrostatic Testing
Pump Body Material:
Cast Iron
Recommended Valve Application:
Sewage, Waste Water, Water
Temperature Range:
Up to 150 Deg F
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Flapper
Valve Disc Material:
Buna-N, Nylon, Steel
Valve Seat Material:
Ductile Iron
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
33 lb