2-1/2 FNST CB HYD CAP CP
2-1/2 FNST CB HYD CAP CP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gasket included
- Heavy duty brass replacement hydrant caps
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Brass
- Product Type:
- Pin Lug Cap
- Weight:
- 0.74 lb