2-1/2 ft. Bituminous Tar Coated Flanged Ductile Iron Pipe

Part #FFPMK6  |  Manufacturer Part #326FFCL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Coating: Bituminous Tar

End Connection 1: Flanged

End Connection 2: Flanged

Length: 2-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 3 in