2-1/2 ft. x 14 in. Flanged Cement Lined Ductile Iron Pipe

Part #DFFP14K6  |  Manufacturer Part #DFFP14K6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 2-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 14 in