2-1/2 in 100 psi 1/2 in. FNPT Seal Pressure Gauge Assembly

Part #KKC201L25100DSPVCV  |  Manufacturer Part #KC201L25100-DSPVC-V12

High Pressure:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Isolates gauge from dirty water or corrosive elements
  • The seal isolates the gauge from corrosive chemicals and dirty water
  • Protects against pressure spikes
  • The standard model is great for general purpose use
  • The standard model has a Viton® diaphragm and the seal and gauge is filled with glycerin
  • Heavy duty pvc seal

Lead Law Compliant

Specifications

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 100

Lead Law Compliant: Yes

Material: [Stainless Steel, Plastic]

Material Type: [316 SS, PVC]

NSF Certified: No

Type: Pressure Gauge