2-1/2 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union
2-1/2 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Ground Joint
- End Connection 2:
- Ground Joint
- End Connections:
- Ground Joint
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Type:
- GLF150UL
- UL Listed:
- No