2-1/2 in. 160 psi Stainless Steel Liquid Pressure Gauge

Part #W9692024  |  Manufacturer Part #213.53

High Pressure:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CE Approved: No

Diameter: 2-1/2 in

FM Approved: No

High Pressure: 160

Low Pressure: 0

Material: Stainless Steel

NSF Certified: No

UL Listed: No