2-1/2 in. 250# Ground Joint Iron and Brass Black Malleable Union

Part #BLF250UL  |  Item #4715957  |  Manufacturer Part #0312822463

$ 207.48 EACH
(Pricing is for 2-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BLF250UAItem #4835106Mfr. Part #0312822307

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.46 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BLF250UDItem #4715896Mfr. Part #0312822349

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.14 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BLF250UFItem #4715897Mfr. Part #0312822364

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.78 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BLF250UGItem #4715898Mfr. Part #0312822380

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.72 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BLF250UHItem #4715899Mfr. Part #0312822406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.81 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BLF250UJItem #4715900Mfr. Part #0312822422

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.61 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BLF250UKItem #4715901Mfr. Part #0312822448

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.20 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BLF250ULItem #4715957Mfr. Part #0312822463

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 207.48 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Coating: Black

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliant: Yes

Material: [Brass, Malleable Iron]

Maximum Pressure: 150 psi

Origin: Domestic

Pressure Class: 250#