2-1/2 in. 300# Domestic Grooved Carbon Steel Weldolet

A0363191321

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
FM Approved
No
Fits Pipe Size
2-1/2 in
Fitting Type
Weldolet
Material
Carbon Steel
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday