2-1/2 in. 304L Stainless Steel Flat Face Gasket

You last purchased this on
 
Cain Bolt & Gasket

2-1/2 in. 304L Stainless Steel Flat Face Gasket

This product requires certification to purchase.
You last purchased this on
 
Cain Bolt & Gasket

2-1/2 in. 304L Stainless Steel Flat Face Gasket

  • Fast #
  • Part #NC116FFGH
  • Item #1834577
  • Manufacturer Part #GAS-CINBF025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
2-1/2 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
190
NSF Certified:
No
Pressure - Maximum:
150 psi
Thickness:
1/16 in
Type:
NC116FFGH
UL Listed:
No